

SKF
SKF
PHC 04B-2SS-C/L
SKF SKF
Description
PHC 04B-2SS-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 04B-2 Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Part #
PHC 04B-2SS-C/L
BDI #
1280965
Details
7.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-04B-2SS-C-L/p/1280965
Your Price
$ 7.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.001
EAN
7316573317029
Product Group - BDI
M02122
Chain Size
04B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 04B-2 Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Plate Thickness
0.024 Inch | 0.6 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Plate Height
0.197 Inch | 5 Millimeter
Roller Width
0.11 Inch | 2.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh