SKF
SKF
PHC 05B-1DR-O/L
SKF SKF
Description
PHC 05B-1DR-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Part #
PHC 05B-1DR-O/L
BDI #
1281159
Details
5.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-05B-1DR-O-L/p/1281159
Your Price
$ 5.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.002
EAN
7316573317081
Product Group - BDI
M02122
Chain Size
05B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Roller Diameter
0.197 Inch | 5 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Thickness
0.031 Inch | 0.8 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


