PHC 05B-2NP-C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFESTFMMmhqTmk4eE1EYzJPVGN3TXpFd09EWXpPQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlUUTE5VFZFUmZUbEJmTXpBd2VETXdNQzVxY0djfDA1ZTc0ZGQxMGZhY2U1ZTNjOGQ1NDlkNzBiZTA1MDY0M2NjODZkNTIxNjhmOGQ5ZjkzZTVkNjIwMjkyMzQ3YmI
1281227 Roller Chains 

SKF SKF

PHC 05B-2NP-C/L

Description

PHC 05B-2NP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter

Part #

PHC 05B-2NP-C/L

BDI #
1281227

Details

4.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.195
EAN
7316573317197
Product Group - BDI
M02122
Chain Size
05B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 05B-2 Chain Size; Spring Clip; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Plate Height
0.28 Inch | 7.112 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Thickness
0.031 Inch | 0.8 Millimeter
Pin Diameter
0.091 Inch | 2.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh