SKF
SKF
PHC 10B-1DR-C/L
SKF SKF
Description
PHC 10B-1DR-C /L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
PHC 10B-1DR-C/L
BDI #
1281118
Details
3.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-10B-1DR-C-L/p/1281118
Your Price
$ 3.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.017
EAN
7316573317821
Product Group - BDI
M02122
Chain Size
10B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.067 Inch | 1.7 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


