https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0OXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1EYzJPVGN6TXpBeU5UZ3lNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlUUTE5VFZFUmZSRk5mTXpBd2VETXdNQzVxY0djfDlhYTMwNTUyNTRmODdjOWM3MGNiMTY5NWJiOTUwYmE5OWMxN2MxN2EyZDQ4NzE3N2Y3ODg5ZDYyOGRhNzQ5NWI
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0OXxpbWFnZS9qcGVnfGFERXlMMmcxWVM4eE1EYzJPVGN6TXpBeU5UZ3lNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlUUTE5VFZFUmZSRk5mTXpBd2VETXdNQzVxY0djfDlhYTMwNTUyNTRmODdjOWM3MGNiMTY5NWJiOTUwYmE5OWMxN2MxN2EyZDQ4NzE3N2Y3ODg5ZDYyOGRhNzQ5NWI
SKF
SKF
PHC 12B-2DR-C/L
SKF SKF
Description
PHC 12B-2DR-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
PHC 12B-2DR-C/L
BDI #
1281141
Details
8.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-12B-2DR-C-L/p/1281141
Your Price
$ 8.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.044
EAN
7316573318651
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

