https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
SKF
SKF
PHC 15-1X10FT
SKF SKF
Description
PHC 15-1X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Part #
PHC 15-1X10FT
BDI #
1279935
Details
149.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-15-1X10FT/p/1279935
Your Price
$ 149.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.32
EAN
7316572768945
Product Group - BDI
M02290
Chain Size
15
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Plate Thickness
0.024 Inch | 0.61 Millimeter
Roller Diameter
0.098 Inch | 2.489 Millimeter
Plate Height
0.169 Inch | 4.293 Millimeter
Chain Pitch
0.188 Inch | 4.775 Millimeter
Pin Diameter
0.064 Inch | 1.626 Millimeter
Roller Width
0.094 Inch | 2.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

