https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFESTFMMmhqTmk4eE1EYzJPVGN3TXpFd09EWXpPQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlUUTE5VFZFUmZUbEJmTXpBd2VETXdNQzVxY0djfDA1ZTc0ZGQxMGZhY2U1ZTNjOGQ1NDlkNzBiZTA1MDY0M2NjODZkNTIxNjhmOGQ5ZjkzZTVkNjIwMjkyMzQ3YmI
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFESTFMMmhqTmk4eE1EYzJPVGN3TXpFd09EWXpPQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlUUTE5VFZFUmZUbEJmTXpBd2VETXdNQzVxY0djfDA1ZTc0ZGQxMGZhY2U1ZTNjOGQ1NDlkNzBiZTA1MDY0M2NjODZkNTIxNjhmOGQ5ZjkzZTVkNjIwMjkyMzQ3YmI
SKF
SKF
PHC 16B-2NP-C/L
SKF SKF
Description
PHC 16B-2NP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
PHC 16B-2NP-C/L
BDI #
1281232
Details
18.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-16B-2NP-C-L/p/1281232
Your Price
$ 18.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
6.473
EAN
7316573319771
Product Group - BDI
M02122
Chain Size
16B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Thickness
0.163 Inch | 4.15 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

