https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MHxpbWFnZS9qcGVnfGFEaGxMMmhoT0M4eE1EYzJOemd6TWpZM09EUXpNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDkyZDc5MDU4YzQ1ZjBkYzAzNDBhOGIzNzNjOTMxNTI5YzQ0ZWUxMzVhMDY2NDAwM2IyYTM0Njk0YjVkYzZjNzU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MHxpbWFnZS9qcGVnfGFEaGxMMmhoT0M4eE1EYzJOemd6TWpZM09EUXpNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDkyZDc5MDU4YzQ1ZjBkYzAzNDBhOGIzNzNjOTMxNTI5YzQ0ZWUxMzVhMDY2NDAwM2IyYTM0Njk0YjVkYzZjNzU
SKF
SKF
PHC 16S-6C/L
SKF SKF
Description
PHC 16S-6C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 16S-6 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
Part #
PHC 16S-6C/L
BDI #
1281338
Details
53.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-16S-6C-L/p/1281338
Your Price
$ 53.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.396
EAN
7316573319986
Product Group - BDI
M02122
Chain Size
16S-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 16S-6 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 15.75MM Roller Width; 3.25MM Plate Thickness; 24.1MM Plate Height; Curved; 7.92MM Pin Diameter
Pin Diameter
0.312 Inch | 7.92 Millimeter
Plate Thickness
0.128 Inch | 3.25 Millimeter
Plate Height
0.949 Inch | 24.1 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.62 Inch | 15.75 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

