https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
SKF
SKF
PHC 2050-O/L
SKF SKF
Description
PHC 2050-O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
PHC 2050-O/L
BDI #
1281414
Details
6.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-2050-O-L/p/1281414
Your Price
$ 6.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.024
EAN
7316573321156
Product Group - BDI
M02122
Chain Size
2050
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

