https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
SKF
SKF
PHC 2060-C/L
SKF SKF
Description
PHC 2060-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
PHC 2060-C/L
BDI #
1281400
Details
4.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-2060-C-L/p/1281400
Your Price
$ 4.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.066
EAN
7316573321163
Product Group - BDI
M02122
Chain Size
2060
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.095" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Plate Height
0.709 Inch | 18.009 Millimeter
Plate Thickness
0.095 Inch | 2.413 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

