https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
SKF
SKF
PHC 20B-1NP-C/L
SKF SKF
Description
PHC 20B-1NP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
PHC 20B-1NP-C/L
BDI #
1281211
Details
18.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-20B-1NP-C-L/p/1281211
Your Price
$ 18.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
6.167
EAN
7316573320555
Product Group - BDI
M02122
Chain Size
20B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Plate Thickness
0.177 Inch | 4.5 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Plate Height
1.039 Inch | 26.4 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

