https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpDOHhNRGMyT1RNek1qRTNORGczT0M5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYMFJUWHpNd01IZ3pNREF1YW5CbnxlMjVhMjZjMTkwZTc1Njg1NjkwZmU1NzQ5MWEyNjM4MTQxZjI3N2U5MWJkNWVjZTZjZGQ4N2NhNjZiNjUzMWQz
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpDOHhNRGMyT1RNek1qRTNORGczT0M5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYMFJUWHpNd01IZ3pNREF1YW5CbnxlMjVhMjZjMTkwZTc1Njg1NjkwZmU1NzQ5MWEyNjM4MTQxZjI3N2U5MWJkNWVjZTZjZGQ4N2NhNjZiNjUzMWQz
SKF
SKF
PHC 20B-3DRX5MTR
SKF SKF
Description
PHC 20B-3DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Dacromet Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
PHC 20B-3DRX5MTR
BDI #
1280539
Details
2758.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-20B-3DRX5MTR/p/1280539
Your Price
$ 2,758.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
54.1
EAN
7316574761838
Product Group - BDI
M02290
Chain Size
20B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 20B-3 Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 3 Strand; Dacromet Plated Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.5MM Plate Thickness; 26.4MM Plate Height; Curved; 10.19MM Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.039 Inch | 26.4 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Plate Thickness
0.177 Inch | 4.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

