PHC 20S-1C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
1281304 Roller Chains 

SKF SKF

PHC 20S-1C/L

Description

PHC 20S-1C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; 20S Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30MM Plate Height; Curved; 9.53MM Pin Diameter

Part #

PHC 20S-1C/L

BDI #
1281304

Details

13.04 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.264
EAN
7316573320746
Product Group - BDI
M02122
Chain Size
20S
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 20S Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 18.9MM Roller Width; 4MM Plate Thickness; 30MM Plate Height; Curved; 9.53MM Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.375 Inch | 9.53 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.181 Inch | 30 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh