https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
SKF
SKF
PHC 2100-C/L
SKF SKF
Description
PHC 2100-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
PHC 2100-C/L
BDI #
1281403
Details
16.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-2100-C-L/p/1281403
Your Price
$ 16.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.253
EAN
7316573321262
Product Group - BDI
M02122
Chain Size
2100
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Height
1.181 Inch | 29.997 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

