https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
SKF
SKF
PHC 212B-C/L
SKF SKF
Description
PHC 212B-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 212B Chain Size; Cottered; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
PHC 212B-C/L
BDI #
1281407
Details
4.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-212B-C-L/p/1281407
Your Price
$ 4.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.044
EAN
7316573321286
Product Group - BDI
M02122
Chain Size
212B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 212B Chain Size; Cottered; 38.1MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

