https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGMxTDJnek5DOHhNREk1TlRVME9USXpNVEV6TkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3wzNTQ1MWJjZTRiMDRiYmExMWUwN2Y5ZWE2M2I1M2FkNGE2NzVkMmZkMTgxNTY5NjMxMjJhOTFmYjg5Y2Y1OThl
SKF
SKF
PHC 216B-C/L
SKF SKF
Description
PHC 216B-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 216B Chain Size; Cottered; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
PHC 216B-C/L
BDI #
1281408
Details
10.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-216B-C-L/p/1281408
Your Price
$ 10.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.143
EAN
7316573321323
Product Group - BDI
M02122
Chain Size
216B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 216B Chain Size; Cottered; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Plate Height
0.827 Inch | 21 Millimeter
Plate Thickness
0.163 Inch | 4.15 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

