SKF
SKF
PHC 24B-2DR-C/L
SKF SKF
Description
PHC 24B-2DR-C /L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
PHC 24B-2DR-C/L
BDI #
1281144
Details
72.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-24B-2DR-C-L/p/1281144
Your Price
$ 72.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.955
EAN
7316573321538
Product Group - BDI
M02122
Chain Size
24B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Plate Height
1.307 Inch | 33.2 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


