https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
SKF
SKF
PHC 24S-1C/L
SKF SKF
Description
PHC 24S-1C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 24S Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Part #
PHC 24S-1C/L
BDI #
1281305
Details
26.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-24S-1C-L/p/1281305
Your Price
$ 26.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.473
EAN
7316573321644
Product Group - BDI
M02122
Chain Size
24S
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 24S Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Plate Height
1.425 Inch | 36.2 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.189 Inch | 4.8 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.23 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

