SKF
SKF
PHC 28B-1DR-C/L
SKF SKF
Description
PHC 28B-1DR-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
PHC 28B-1DR-C/L
BDI #
1281123
Details
52.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-28B-1DR-C-L/p/1281123
Your Price
$ 52.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.444
EAN
7316573322108
Product Group - BDI
M02122
Chain Size
28B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 28B Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.5MM Plate Thickness; 36.7MM Plate Height; Curved; 15.9MM Pin Diameter
Pin Diameter
0.626 Inch | 15.9 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Plate Thickness
0.295 Inch | 7.5 Millimeter
Plate Height
1.445 Inch | 36.7 Millimeter
Roller Diameter
1.1 Inch | 27.94 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


