PHC 28S-4O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3M3xpbWFnZS9qcGVnfGFETTBMMmczWlM4eE1EYzNNRE16T1RJd01UQTFOQzlKVGtSWVdGaERTRTVNUzFoZlQweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDc3ZTZhMjQwMDY2MmUzNWVkMTQzYjllMmIyNTY0ZjliMDM2ZDNiMDU5YTU4NDJlMGI5ZmE0NmRhYzQzZjZkZGU
1281372 Roller Chains 

SKF SKF

PHC 28S-4O/L

Description

PHC 28S-4O /L CHAIN OFFSET LINK ; NON-RETURNABLE

Chain Link; 28S-4 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter

Part #

PHC 28S-4O/L

BDI #
1281372

Details

343.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 343.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.717
EAN
7316573322344
Product Group - BDI
M02122
Chain Size
28S-4
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 28S-4 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.22MM Roller Width; 5.588MM Plate Thickness; 42.2MM Plate Height; Curved; 12.7MM Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Height
1.661 Inch | 42.2 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh