SKF
SKF
PHC 32B-1DR-C/L
SKF SKF
Description
PHC 32B-1DR-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
PHC 32B-1DR-C/L
BDI #
1281124
Details
77.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-32B-1DR-C-L/p/1281124
Your Price
$ 77.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.594
EAN
7316573322405
Product Group - BDI
M02122
Chain Size
32B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 32B Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Height
1.654 Inch | 42 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Plate Thickness
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



