PHC 32S-2X10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
1291479 Roller Chains 

SKF SKF

PHC 32S-2X10FT

Description

PHC 32S-2X10FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 32S-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter

Part #

PHC 32S-2X10FT

BDI #
1291479

Details

3717.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,717.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
61.02
EAN
7316572618455
Product Group - BDI
M02290
Chain Size
32S-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 32S-2 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Pin Diameter
0.562 Inch | 14.27 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter
Plate Height
1.898 Inch | 48.2 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.242 Inch | 31.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh