https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR1ptTDJobFppOHhNREl5T0RJME1UWTVORGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYzhmZDZhZDhmNDAxZDk4MDM0NWEyZGExMTdlYTBkOTQ1NjZmZDc1YWY0Mzk1YmJjZGE1Nzk2Y2VlZjI0NDlm
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR1ptTDJobFppOHhNREl5T0RJME1UWTVORGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYzhmZDZhZDhmNDAxZDk4MDM0NWEyZGExMTdlYTBkOTQ1NjZmZDc1YWY0Mzk1YmJjZGE1Nzk2Y2VlZjI0NDlm
SKF
SKF
PHC 32S-3C/L
SKF SKF
Description
PHC 32S-3C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 32S-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Part #
PHC 32S-3C/L
BDI #
1281321
Details
183.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-32S-3C-L/p/1281321
Your Price
$ 183.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
3.3
EAN
7316573322658
Product Group - BDI
M02122
Chain Size
32S-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 32S-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Pin Diameter
0.562 Inch | 14.27 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Roller Width
1.242 Inch | 31.55 Millimeter
Plate Height
1.898 Inch | 48.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

