PHC 32S-4C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyMHxpbWFnZS9qcGVnfGFEZ3pMMmhrWmk4eE1EYzJOamszTWpRMU1qZzVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDcxZDBjZWJhMDBjMjQ1MzZhYTBlOGE4Yjk0MGFhYzRkOWVjM2RiMzQ0NmI3YTAyZDk3NGZhZjc1NzQyMjhmZDU
1281328 Roller Chains 

SKF SKF

PHC 32S-4C/L

Description

PHC 32S-4C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; 32S-4 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter

Part #

PHC 32S-4C/L

BDI #
1281328

Details

257.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 257.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.024
EAN
7316573322672
Product Group - BDI
M02122
Chain Size
32S-4
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 32S-4 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Roller Width
1.242 Inch | 31.55 Millimeter
Plate Height
1.898 Inch | 48.2 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.562 Inch | 14.27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh