Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHC 32S-6C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MHxpbWFnZS9qcGVnfGFEaGxMMmhoT0M4eE1EYzJOemd6TWpZM09EUXpNQzlKVGtSWVdGaERTRTVNUzFoZlEweGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDkyZDc5MDU4YzQ1ZjBkYzAzNDBhOGIzNzNjOTMxNTI5YzQ0ZWUxMzVhMDY2NDAwM2IyYTM0Njk0YjVkYzZjNzU
1281342 Roller Chains 

SKF SKF

PHC 32S-6C/L

Description

PHC 32S-6C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; 32S-6 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter

Part #

PHC 32S-6C/L

BDI #
1281342

Details

457.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 457.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
3.036
EAN
7316573322719
Product Group - BDI
M02122
Chain Size
32S-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 32S-6 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 28.58MM Roller Diameter; 31.55MM Roller Width; 6.4MM Plate Thickness; 48.2MM Plate Height; Curved; 14.27MM Pin Diameter
Plate Height
1.898 Inch | 48.2 Millimeter
Roller Width
1.242 Inch | 31.55 Millimeter
Roller Diameter
1.125 Inch | 28.58 Millimeter
Pin Diameter
0.562 Inch | 14.27 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.252 Inch | 6.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh