PHC 40-1X50FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
24760580 Roller Chains 

SKF SKF

PHC 40-1X50FT

Description

PHC 40-1X50FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter

Part #

PHC 40-1X50FT

BDI #
24760580

Details

296.11 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 296.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
9.437
EAN
7316575456269
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh