https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMHxpbWFnZS9qcGVnfGFHWm1MMmcyTWk4eE1EYzJOamt5T0Rrd05ESXlNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufGI5MDNhYjI2ZDI5ZDQyMzg0OGM2MzY0NDY2OWE0NzQ0OTlmNTAyODE0NWY3ZTgyNzhiNzQwY2Q4ODEyZmE0OTk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMHxpbWFnZS9qcGVnfGFHWm1MMmcyTWk4eE1EYzJOamt5T0Rrd05ESXlNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufGI5MDNhYjI2ZDI5ZDQyMzg0OGM2MzY0NDY2OWE0NzQ0OTlmNTAyODE0NWY3ZTgyNzhiNzQwY2Q4ODEyZmE0OTk
SKF
SKF
PHC 40S-5C/L
SKF SKF
Description
PHC 40S-5C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 40S-5 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 39.68MM Roller Diameter; 37.85MM Roller Width; 8MM Plate Thickness; 60.3MM Plate Height; Curved; 19.85MM Pin Diameter
Part #
PHC 40S-5C/L
BDI #
1281337
Details
657.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-40S-5C-L/p/1281337
Your Price
$ 657.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
14.259
EAN
7316573323495
Product Group - BDI
M02122
Chain Size
40S-5
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
Oil Field
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Crook Shank Pin
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 40S-5 Chain Size; Cottered; 63.5MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 39.68MM Roller Diameter; 37.85MM Roller Width; 8MM Plate Thickness; 60.3MM Plate Height; Curved; 19.85MM Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.49 Inch | 37.85 Millimeter
Roller Diameter
1.562 Inch | 39.68 Millimeter
Plate Thickness
0.315 Inch | 8 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Pin Diameter
0.781 Inch | 19.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

