PHC 41-1DR-C/L https://www.bdiexpress.com/medias/INDSKFCHNLKX-CL-1-SC-STD-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMnxpbWFnZS9qcGVnfGFETmhMMmd5Tmk4eE1UQXpPRGMxTkRrMk16UTROaTlKVGtSVFMwWkRTRTVNUzFoZlEweGZNVjlUUTE5VFZFUmZSRkpmTXpBd2VETXdNQzVxY0djfDk2ZjBmNGUyYTRlZmY0MjRhNTkxZDMyOWYxN2QyY2IyOTQ2MWQ5MjJhM2UwNWE4YTdjN2FhYzg4MmExNGFhZmI
1281105 Roller Chains 

SKF SKF

PHC 41-1DR-C/L

Description

PHC 41-1DR-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter

Part #

PHC 41-1DR-C/L

BDI #
1281105

Details

2.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.006
EAN
7316573323549
Product Group - BDI
M02122
Chain Size
41
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 41 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Roller Width
0.246 Inch | 6.25 Millimeter
Roller Diameter
0.306 Inch | 7.772 Millimeter
Plate Height
0.39 Inch | 9.906 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh