https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTh8aW1hZ2UvanBlZ3xhRFJpTDJnd015OHhNRGMyTmpjMk1qVTNNemcxTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDBmZDg3NzhiMjI3MjM5ZTRmYWIxM2NjMWUzNzY1N2Y3YjY2Yjc1NzQ0NzM1ODUzYWFjNGNjOTg3YzRkNjMyOTE
SKF
SKF
PHC 50-8X5MTR
SKF SKF
Description
PHC 50-8X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 50-8 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
PHC 50-8X5MTR
BDI #
1280018
Details
1306.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-50-8X5MTR/p/1280018
Your Price
$ 1,306.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
43.808
EAN
7316574544899
Product Group - BDI
M02290
Chain Size
50-8
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 50-8 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Roller Width
0.37 Inch | 9.398 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

