https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTd8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNREk1TXpRMk5qTTVPRGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYjAyMGEwZTczMzFlZWE2Zjg2MzgxYTczNThkYzU5MjFmOTE0NzZmZDQ1NGQ4YTlhZGRjOWU0YzQyNmZjOWY0
SKF
SKF
PHC 56B-2C/L
SKF SKF
Description
PHC 56B-2C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 56B-2 Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 13.5MM Plate Thickness; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Part #
PHC 56B-2C/L
BDI #
1280703
Details
825.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-56B-2C-L/p/1280703
Your Price
$ 825.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
29.74
EAN
7316573324171
Product Group - BDI
M02122
Chain Size
56B-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 56B-2 Chain Size; Cottered; 88.9MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 13.5MM Plate Thickness; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Plate Thickness
0.531 Inch | 13.5 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Roller Width
2.1 Inch | 53.34 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

