PHC 56B-3X10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
1280148 Roller Chains 

SKF SKF

PHC 56B-3X10FT

Description

PHC 56B-3X10FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 56B-3 Chain Size; Riveted; 88.9MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 13.5MM Plate Thickness; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter

Part #

PHC 56B-3X10FT

BDI #
1280148

Details

14204.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14,204.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
323.36
EAN
7316572619919
Product Group - BDI
M02290
Chain Size
56B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 56B-3 Chain Size; Riveted; 88.9MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 53.98MM Roller Diameter; 53.34MM Roller Width; 13.5MM Plate Thickness; 77.8MM Plate Height; Curved; 34.32MM Pin Diameter
Pin Diameter
1.351 Inch | 34.32 Millimeter
Plate Height
3.063 Inch | 77.8 Millimeter
Chain Pitch
3.5 Inch | 88.9 Millimeter
Roller Diameter
2.125 Inch | 53.98 Millimeter
Roller Width
2.1 Inch | 53.34 Millimeter
Plate Thickness
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh