https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
SKF
SKF
PHC 64B-1O/L
SKF SKF
Description
PHC 64B-1O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 64B Chain Size; Cottered; 101.6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Part #
PHC 64B-1O/L
BDI #
1280735
Details
862.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-64B-1O-L/p/1280735
Your Price
$ 862.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
26.92
EAN
7316573324683
Product Group - BDI
M02122
Chain Size
64B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 64B Chain Size; Cottered; 101.6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Pin Diameter
1.551 Inch | 39.4 Millimeter
Plate Height
3.55 Inch | 90.17 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Width
2.4 Inch | 60.96 Millimeter
Plate Thickness
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

