https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
SKF
SKF
PHC 64B-1X5MTR
SKF SKF
Description
PHC 64B-1X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 64B Chain Size; Riveted; 101.6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Part #
PHC 64B-1X5MTR
BDI #
1280084
Details
8882.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-64B-1X5MTR/p/1280084
Your Price
$ 8,882.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
230.5
EAN
7316572772171
Product Group - BDI
M02290
Chain Size
64B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 64B Chain Size; Riveted; 101.6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 63.5MM Roller Diameter; 60.96MM Roller Width; 15MM Plate Thickness; 90.17MM Plate Height; Curved; 39.4MM Pin Diameter
Roller Width
2.4 Inch | 60.96 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Height
3.55 Inch | 90.17 Millimeter
Plate Thickness
0.591 Inch | 15 Millimeter
Pin Diameter
1.551 Inch | 39.4 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

