https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpDOHhNRFF4T0RZME1UZzVOVFExTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTWw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwzNzE0NGU1ZjUxYjM5MTk4ZDBjNjRhZTllYjgzZjRlNDViZDE0ZmUxODc3NDUzZTliNzc3ZjdmMjUxYjU4ZGJj
SKF
SKF
PHC 72B-2O/L
SKF SKF
Description
PHC 72B-2O /L CHAIN OFFSET LINK ; NON-RETURNABLE
Chain Link; 72B-2 Chain Size; Cottered; 114.3MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Part #
PHC 72B-2O/L
BDI #
1280751
Details
1991.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-72B-2O-L/p/1280751
Your Price
$ 1,991.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
43.824
EAN
7316573324768
Product Group - BDI
M02122
Chain Size
72B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 72B-2 Chain Size; Cottered; 114.3MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Plate Thickness
0.669 Inch | 17 Millimeter
Plate Height
4.079 Inch | 103.6 Millimeter
Pin Diameter
1.751 Inch | 44.48 Millimeter
Roller Diameter
2.85 Inch | 72.39 Millimeter
Roller Width
2.7 Inch | 68.58 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

