PHC 72B-2X5MTR https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
1280121 Roller Chains 

SKF SKF

PHC 72B-2X5MTR

Description

PHC 72B-2X5MTR ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 72B-2 Chain Size; Riveted; 114.3MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter

Part #

PHC 72B-2X5MTR

BDI #
1280121

Details

26812.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26,812.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
605.561
EAN
7316572772331
Product Group - BDI
M02290
Chain Size
72B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 72B-2 Chain Size; Riveted; 114.3MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Chain Pitch
4.5 Inch | 114.3 Millimeter
Plate Thickness
0.669 Inch | 17 Millimeter
Pin Diameter
1.751 Inch | 44.48 Millimeter
Roller Width
2.7 Inch | 68.58 Millimeter
Roller Diameter
2.85 Inch | 72.39 Millimeter
Plate Height
4.079 Inch | 103.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh