PHC 72B-3O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDh8aW1hZ2UvanBlZ3xhR0V3TDJnM09DOHhNREl5T0RJME56VTVNams1TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxlN2YyZjAyM2NkOWU2ZjJiZmQ4MjQ0MGY5N2Q5YTAxOTZjYWMyN2M3NTI2ODhmNDMxYzlmNjQxZjFiMWY1MDQw
1280766 Roller Chains 

SKF SKF

PHC 72B-3O/L

Description

PHC 72B-3O /L CHAIN OFFSET LINK ; NON-RETURNABLE

Chain Link; 72B-3 Chain Size; Cottered; 114.3MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter

Part #

PHC 72B-3O/L

BDI #
1280766

Details

3187.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,187.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
32.259
EAN
7316573324782
Product Group - BDI
M02122
Chain Size
72B-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 72B-3 Chain Size; Cottered; 114.3MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 72.39MM Roller Diameter; 68.58MM Roller Width; 17MM Plate Thickness; 103.6MM Plate Height; Curved; 44.48MM Pin Diameter
Plate Thickness
0.669 Inch | 17 Millimeter
Pin Diameter
1.751 Inch | 44.48 Millimeter
Plate Height
4.079 Inch | 103.6 Millimeter
Roller Diameter
2.85 Inch | 72.39 Millimeter
Roller Width
2.7 Inch | 68.58 Millimeter
Chain Pitch
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh