https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTl8aW1hZ2UvanBlZ3xhRGsxTDJoaFlTOHhNREl5T0RVMU1UVTBPRGsxT0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlNGQmZNekF3ZURNd01DNXFjR2N8NGI3OTE0ZDhmMzcyOWMyOTJmZjZmMzRmNGFkMWUxZGJjY2NjZmQ5NjM4MTNjODYwN2E4NDMwOTg1NzgwYWNmNQ
SKF
SKF
PHC 80-1HPX10FT
SKF SKF
Description
PHC 80-1HPX10FT HOLLOW PIN CHAIN ; NON-RETURNABLE
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.63" Roller Diameter; 0.62" Roller Width; 0.13" Plate Thickness; 0.94" Plate Height; Curved; 0.312" Pin Diameter
Part #
PHC 80-1HPX10FT
BDI #
24759405
Details
385.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-80-1HPX10FT/p/24759405
Your Price
$ 385.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
6.842
EAN
7316574622443
Product Group - BDI
M02290
Chain Size
80
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.63" Roller Diameter; 0.62" Roller Width; 0.13" Plate Thickness; 0.94" Plate Height; Curved; 0.312" Pin Diameter
Roller Diameter
0.63 Inch | 16.002 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.94 Inch | 23.876 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


