SKF
SKF
PHC BL434X10FT
SKF SKF
Description
PHC BL434X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; BL434 Chain Size; Riveted 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.082" Plate Thickness; 0.475" Plate Height; Curved; 0.2" Pin Diameter
Part #
PHC BL434X10FT
BDI #
1291531
Details
115.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-BL434X10FT/p/1291531
Your Price
$ 115.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.762
EAN
7316574092468
Product Group - BDI
M02310
Chain Size
BL434
Basic Construction
Riveted 3X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; BL434 Chain Size; Riveted 3X4 Lacing; 1/2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.082" Plate Thickness; 0.475" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.082 Inch | 2.083 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh