https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3X4-COT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg2M3xpbWFnZS9qcGVnfGFERm1MMmcxWmk4NU9EQTFOalUzT0RrNU1ETTRMMGxPUkZoWVdFTklUa3hMV0Y5RFRGOHpXRFJmUTA5VVgwSk1Yek13TUhnek1EQXVhbkJufGVhYzA1YmIxYmM1OTNmMDAyOTYzM2Q3N2I0Y2JmN2Q1MjcwNWQ0Y2E4YzA4MGVkOGEzY2FlMTE0YTA0MjVhNjQ
SKF
SKF
PHC BL634C/L
SKF SKF
Description
PHC BL634C /L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; BL634 Chain Size; Cottered 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.713" Plate Height; Curved; 5/16" Pin Diameter
Part #
PHC BL634C/L
BDI #
1281377
Details
2.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-BL634C-L/p/1281377
Your Price
$ 2.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.28
EAN
7316573418351
Product Group - BDI
M02122
Chain Size
BL634
Basic Construction
Cottered 3X4 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; BL634 Chain Size; Cottered 3X4 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.713" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.713 Inch | 18.11 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

