PHC BL646X10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzZ8aW1hZ2UvanBlZ3xhR0U0TDJoallTOHhNREk1TXpRNE1UVXdORGM1T0M5SlRrUllXRmhEU0U1WVdGaGZORmcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MWYwMTAyOWI3Njk0NzY5YWZlNjA3NmUzNTg1YmZhYzJhNzEwYTQ5ZDZlMDMxMWRmMTlmZGE5YWQ0YjU0OGIyNQ
1291549 Roller Chains 

SKF SKF

PHC BL646X10FT

Description

PHC BL646X10FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; BL646 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.713" Plate Height; Curved; 5/16" Pin Diameter

Part #

PHC BL646X10FT

BDI #
1291549

Details

347.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 347.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
12.078
EAN
7316574093397
Product Group - BDI
M02310
Chain Size
BL646
Basic Construction
Riveted 4X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; BL646 Chain Size; Riveted 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.13" Plate Thickness; 0.713" Plate Height; Curved; 5/16" Pin Diameter
Plate Height
0.713 Inch | 18.11 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh