https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
SKF
SKF
PHC C10B-3X5MTR
SKF SKF
Description
PHC C10B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter
Part #
PHC C10B-3X5MTR
BDI #
1291574
Details
517.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C10B-3X5MTR/p/1291574
Your Price
$ 517.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
14.35
EAN
7316572772713
Product Group - BDI
M02290
Chain Size
10B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Plate Thickness
0.067 Inch | 1.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

