https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
SKF
SKF
PHC C12B-3X5MTR
SKF SKF
Description
PHC C12B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Straight; 5.72MM Pin Diameter
Part #
PHC C12B-3X5MTR
BDI #
1291577
Details
635.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C12B-3X5MTR/p/1291577
Your Price
$ 635.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
19.45
EAN
7316572772720
Product Group - BDI
M02290
Chain Size
12B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.66MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Straight; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.073 Inch | 1.85 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Roller Width
0.459 Inch | 11.66 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

