Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHC C2050-2C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MnxpbWFnZS9qcGVnfGFESmpMMmd6TWk4eE1ETXhNRFExTmpBME9UWTVOQzlKVGtSWVdGaERTRTVNUzFoZlEweGZNbDlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8NzMzZWVjYzZkZTE1ZGI0ZDk4YTVlYzIxMWYzOWQ4NTc3ZWNjZTFkZGU1NGY2NTY0Zjk3ZTg3MDhhNjM2N2U2YQ
1281432 Roller Chains 

SKF SKF

PHC C2050-2C/L

Description

PHC C2050-2C /L CHAIN CONNECTING LINK ; NON-RETURNABLE

Chain Link; C2050-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

Part #

PHC C2050-2C/L

BDI #
1281432

Details

8.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.092
EAN
7316573928058
Product Group - BDI
M02122
Chain Size
C2050-2
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; C2050-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh