

SKF
SKF
PHC CL06-28.5X10FT
SKF SKF
Description
PHC CL06-28.5X10FT ROLLER CHAIN ; NON-RETURNABLE
Silent Chain; CL06 Chain Number; 28.5MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length
Part #
PHC CL06-28.5X10FT
BDI #
1291625
Details
827.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-CL06-28-5X10FT/p/1291625
Your Price
$ 827.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.053
EAN
7316573941712
Product Group - BDI
M02310
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Specification
CL06 Chain Number; 28.5MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length
Long Description
Silent Chain; CL06 Chain Number; 28.5MM Chain Width; Carbon Steel Roller Material; 10FT Chain Length