SKF
SKF
PHC LL1088C/L
SKF SKF
Description
PHC LL1088C /L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; LL1088 Chain Size; Cottered 8X8 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 1/16" Plate Thickness; 0.539" Plate Height; Curved; 0.2" Pin Diameter
Part #
PHC LL1088C/L
BDI #
1281379
Details
3.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-LL1088C-L/p/1281379
Your Price
$ 3.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.031
EAN
7316574316120
Product Group - BDI
M02122
Chain Size
LL1088
Basic Construction
Cottered 8X8 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; LL1088 Chain Size; Cottered 8X8 Lacing; 5/8" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 1/16" Plate Thickness; 0.539" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Plate Height
0.539 Inch | 13.691 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


