PHC LL1266X10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-6X6-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDR8aW1hZ2UvanBlZ3xhRGhrTDJoak5DOHhNRFV3TnpVeU1qTTNOVGN4TUM5SlRrUllXRmhEU0U1WVdGaGZObGcyWDFKV1ZGOUNURjh6TURCNE16QXdMbXB3Wnd8MmE0NjQ1ZjAwODcyZGMyMGVmYzgzOTVmMjhjZjJkY2UwYjQ2ZDM2ODIwYzdlZTdhYmY4YTM3YWYyOTI1NWUyMg
1291656 Roller Chains 

SKF SKF

PHC LL1266X10FT

Description

PHC LL1266X10FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; LL1266 Chain Size; Riveted 6X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.073" Plate Thickness; 0.63" Plate Height; Curved; 0.225" Pin Diameter

Part #

PHC LL1266X10FT

BDI #
1291656

Details

204.95 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 204.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
6.55
EAN
7316574603374
Product Group - BDI
M02310
Chain Size
LL1266
Basic Construction
Riveted 6X6 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; LL1266 Chain Size; Riveted 6X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.073" Plate Thickness; 0.63" Plate Height; Curved; 0.225" Pin Diameter
Plate Thickness
0.073 Inch | 1.854 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Plate Height
0.63 Inch | 16.002 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh