PHC LL3244X6MTR https://www.bdiexpress.com/medias/INDXXXCHNXXX-4X4-RVT-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMHxpbWFnZS9qcGVnfGFHSTVMMmd3WkM4eE1EUXhPRFk1T1RFd09ETTRNaTlKVGtSWVdGaERTRTVZV0ZoZk5GZzBYMUpXVkY5Q1RGOHpNREI0TXpBd0xtcHdad3w1NTY1NmQ5NmZhM2UxNzIwOGNkZTM4ZTNjOWRkM2IxNzZjNWVkMWVkM2YzMzdjYmYyODMxMWMzNGViZDY4OThh
1291662 Roller Chains 

SKF SKF

PHC LL3244X6MTR

Description

PHC LL3244X6MTR ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; LL3244 Chain Size; Riveted 4X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.252" Plate Thickness; 1.654" Plate Height; Curved; 0.701" Pin Diameter

Part #

PHC LL3244X6MTR

BDI #
1291662

Details

1856.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,856.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
73.8
EAN
7316573384380
Product Group - BDI
M02310
Chain Size
LL3244
Basic Construction
Riveted 4X4 Lacing
Component
Chain
Chain Series
Leaf
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
M
Order in Multiples of
6
Minimum Order Quantity
6
Plate Shape
Curved
Modification
Rollerless
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Leaf
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; LL3244 Chain Size; Riveted 4X4 Lacing; 2" Chain Pitch; Leaf Chain Series; 1 Strand; Carbon Steel; Leaf; 0.252" Plate Thickness; 1.654" Plate Height; Curved; 0.701" Pin Diameter
Pin Diameter
0.701 Inch | 17.805 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Plate Height
1.654 Inch | 42.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh