https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
LINKBELT
LINKBELT
R45LJ-1 R
LINKBELT LINKBELT
Description
R45LJ-1 R ; POR
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Part #
0830210
BDI #
19435206
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/R45LJ-1-R/p/19435206
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0793699330168
Product Group - BDI
M02290
Chain Size
45
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 45 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.31" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.47" Plate Height; Curved; 0.16" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh