https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDR8aW1hZ2UvanBlZ3xhR1E1TDJnMllTOHhNRE0wT0Rnd09UTTFOVEk1TkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlMTWw4ek1EQjRNekF3TG1wd1p3fDQwN2IzZWJiZDlkZDFjN2U1ZGUyYmEzM2FmMmUwZmUxZGIxMTY1YWRhMmZkODE5ZDcyMmFiMjVhOGRhM2I4ZTI
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-CNVR-K2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDR8aW1hZ2UvanBlZ3xhR1E1TDJnMllTOHhNRE0wT0Rnd09UTTFOVEk1TkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlEwNVdVbDlMTWw4ek1EQjRNekF3TG1wd1p3fDQwN2IzZWJiZDlkZDFjN2U1ZGUyYmEzM2FmMmUwZmUxZGIxMTY1YWRhMmZkODE5ZDcyMmFiMjVhOGRhM2I4ZTI
TSUBAKI
TSUBAKI
RC2042ASK22LRB
TSUBAKI TSUBAKI
Description
RC2042ASK22LRB ROLLER CHAIN
Roller Chain; 2042 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
RC2042ASK22LRB
BDI #
25184819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC2042ASK22LRB/p/25184819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
2042
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K2 Attachment | Attachment Spacing at Every 2 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2042 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


