Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RC2052A24LRB C2052 RIV A2 ATT EV 4TH PI https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-CNVR-STR-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OXxpbWFnZS9qcGVnfGFEQXhMMmhsTXk4eE1ETTBPRGMyTVRnd09Ea3lOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmUTA1V1VsOVRWRkpmUVRKZk16QXdlRE13TUM1cWNHY3w0YjRiNTBmNWEyNDRiMjY2NTA0YWUxMTI2YzgwZDVmYzU2YWNiZmQzODQzM2NmNGQ0NDVhYWU5ZjQ2Y2E1NDk4
24091274 Roller Chains 

TSUBAKI TSUBAKI

RC2052A24LRB C2052 RIV A2 ATT EV 4TH PI

Description

RC2052A24LRB C2052 RIV A2 ATT EV 4TH PI

Roller Chain; 2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter

Part #

RC2052A24LRB C2052 RIV A2 ATT EV 4TH PI

BDI #
24091274

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151613
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
2052
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With A2 Attachment | Attachment Spacing at Every 4 Link | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.59" Plate Height; Straight; 13/64" Pin Diameter
Pin Diameter
0.203 Inch | 5.156 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh